
ABB 3/8 inch Stud Size Grid to Ground Plate Connector
Description
Compression Grounding Plate - Copper Cable 4/0 - 250kcmil, Connector with Four 3/8 - 16 UNC, Threaded Blind Hole on 1 inch Center.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Grounding Plate | Plate Size | 1 in OC |
Wire Size | 4/0 AWG - 250 kcmil/250 MCM | Material | Copper |
Mounting Type | (4) 3/8 in Tapped Hole | Standards | UL E3060 Listed |
UPC | 786210520926 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 |