Abbotsford
trygp110

TRYDOR INDUSTRIES GP110 GRND PLATE

Inventory
Unavailable for order
Manufacturer:TRYDOR INDUSTRIES
Manufacturer #:GP110

Description

Type-GP ground plate made of electrolytic sheet copper. It has built-in high-pressure connector for ground lead or supplied with 6AWG copper pigtail pre-attached. It is grooved for trapping moisture. For use with 2 AWG solid and 8 AWG stranded wire range.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Copper Pole Bottom Ground Plate Plate Size 10 in
Wire Size #2 AWG Solid, #8 AWG Stranded Material Copper
Application For Multigrounded Neutral Construction

Packages

1 - UNIT - 1