ABB 1016BTB E-Z-Ground® Galvanized Grounding Plate (Complete With JAB34C Connector)
Description
Copper Galvanized Ground Plate for Wire Range #8 Sol. - 1/0 Str. with JAB58H connector
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Plate | Type | Non Insulated |
Plate Size | 14-3/4 in L x 237.24 mm W x 6.35 mm T | Wire Size | 8-3/0 AWG Solid/Stranded |
Material | Steel | Finish | Hot-Dipped Galvanized |
Includes | Clamp | Standards | CSA 29625 |
UPC | 783786108053 |
Packages
2 - UNIT = (2) | 128 - UNIT = 128 |