HUBBELL 12-2AWG 1/2 inch-1 inch Burndy Pipe Cu Ground Clamp, Copper
Description
#12 - #2 AWG; 1/2" to 1" Pipe.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Ground Clamp | Type | Ground Clamp |
Conductor Size | 12-2 AWG | Material | Copper |
Finish | Unplated | For Use With | 1/2 - 1 in Pipe |
Application | For Water Ground Pipe | UPC | 781810421925 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |