Abbotsford
burgar1526

HUBBELL 1-1/8 inch- 1-1/4 inch Rod 4 Sol.-2/0 Str. Burndy Type GAR Fence Post Grounding Connector

Price $154.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR1526
Documents Documents

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol.) - 2/0 AWG (Str.), #9 - #10 Rebar, 1-1 /8" to 1-1/4" Rod, 1" Pipe, Bright Dipped.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Connector Type GAR IN
Conductor Size 4 AWG Solid - 2/0 AWG Stranded Cable Diameter 28.58 mm
Material High Copper Alloy Body, Silicon Bronze Hardware Finish Dip Coat-Primed/Powder-Coated/Textured Paint
Standards cULus 467 Listed, RoHS Compliant Application Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube Fence Posts, Direct Burial, Ground Rod/Circular Conductor
UPC 781810232606

Packages

1 - UNIT - 1 3 - UNIT - 3 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok