Abbotsford
burgc3434

HUBBELL 1/2 inch 300kcmil-500kcmil BURNDY Type GC Mechanical Grounding Connector

Price $349.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GC3434
Documents Documents

Description

Mechanical Grounding Connector, 2 Copper Cables to 1/4" Thick Bar, 300 kcmil - 500 kcmil, 1/2" Stud.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 300 - 500 kcmil Material Copper
Finish Unplated Dimensions 2-7/8 in H x 2-7/8 in W
Standards UL 467 Listed Application For Joining a Wide Range of Two Parallel Copper Cables, Direct Burial in Concrete or Ground
UPC 781810231753

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok