Abbotsford
burgcm28cg3

BURNDY GCM28CG3 4 AWG Solid - 250 MCM Mechanical Grounding Connector 2 Cables to Bar

Price $101.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GCM28CG3

Description

Ground clamp connector of cable to cable type. Parallel clamp for copper #4 AWG-250 MCM.

Specifications

Brand Name Burndy Sub Brand Burndy Canada
Item Name Ground Clamp Type Telecom Grounding Busbar
Conductor Type Copper, Circular Conductor Size 4 AWG Solid - 250 MCM
Material Copper Finish Untreated
Application For Ground Rod/Circular Conductor, Cable To Cable, Tower Ground UPC 781810421932

Packages

1 - UNIT - 1 25 - UNIT - 25 50 - UNIT - 50