
HUBBELL 3 inch to 3-1/2 inch Rod, 3 inch Pipe Burndy Mechanical Grounding Connector
Description
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 3" to 3-1/2" Rod, 3" Pipe.
Specifications
Brand Name | Burndy | Sub Brand | MECHANICAL CONNECTOR |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 2/0 AWG Solid - 250 kcmil | Material | High Copper Alloy |
Dimensions | 4-7/8 in W x 5-5/8 in H | For Use With | 2 Parallel Cables to 3 - 3-1/2 in Rod or 3 in Pipe |
Standards | UL467 Listed | Application | For Joining a Range of Two Parallel Copper Cables to Rod or Pipe and Burial in Ground or Concrete |
UPC | 781810260395 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |