
HUBBELL 4 inch to 4-1/2 inch Rod, 4 inch Pipe Burndy Mechanical Grounding Connector
Description
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 4" to 4-1/2" Rod, 4" Pipe.
Specifications
Brand Name | Burndy | Sub Brand | MECHANICAL CONNECTOR |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 2/0 AWG Solid - 250 kcmil | Material | Copper Alloy |
Finish | Unplated | Dimensions | 5-7/8 in W x 6-3/8 in H |
For Use With | 4 in IPS | Standards | UL 467 Listed |
Application | For Joining a Range Of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post | UPC | 781810238967 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 6 - UNIT - 6 |