HUBBELL 1-1/4 inch Pipe, 1-3/8 inch-1-1/2 inch Rod Burndy Type GG Mechanical Grounding Connector
Description
Mechanical Grounding Connector, Copper Bar/Strap/Braid/Cable to Rod/Tube, 1-1/4" Pipe, 1-3/8"-1-1/2" Rod.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Material | Copper Alloy | Finish | Unplated |
Dimensions | 3 in W x 3-1/2 in H | For Use With | 1 - 1-1/4 in IPS |
Standards | UL 467 Listed | Application | For Joining Copper Bar, Strap, Braid or Cable to Rod or Tube, Direct Burial Cables |
UPC | 781810260050 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |