HUBBELL 3 inch Pipe, 3 inch-3-1/2 inch Rod Burndy Type GG Mechanical Grounding Connector
Description
Mechanical Grounding Connector, Copper Bar, Strap, Braid or Cable to Rod or Tube, 3" Pipe, 3"-3-1/2" Rod.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Material | Copper Alloy | Finish | Unplated |
Dimensions | 5-1/4 in W x 6-3/8 in H | For Use With | 2 - 3 in IPS |
Standards | UL 467 Listed | Application | For Joining Copper Bar, Strap, Braid or Cable to Rod or Tube, Direct Burial Cables |
UPC | 781810238998 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |