
BUR GIE4CG3 VEHICLE GR.DISCONNECT C
Description
Beryllium Copper Grounding Connector, Heavy Duty, For Vehicle Grounding.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical, Heavy-Duty |
Conductor Size | 4 AWG Main/Primary | Material | Copper Alloy |
Finish | Unplated | Dimensions | 8-1/8 in L |
Standards | RoHS Compliant | Application | For Grounding Gasoline Trucks, Tank Cars, Aircraft and Other Vehicles Where Danger of Explosion Due to Static Electricity Exists |
UPC | 781810231500 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |