
HUBBELL #8-#2 Conductor Range 1.76 inch W 3.14 inch H Burndy Uniground Raised Floor Grounding Connector
Description
Univeral Grounding Clamp, 1 or 2 Nos of Conductors, 8 AWG-2 AWG, Pedestal Type : 1" (Round), Upto 7/8" (Square), 3/8" Stud.
Specifications
Brand Name | Burndy | Sub Brand | UNIGROUND™ |
Item Name | Universal Grounding Clamp | Type | GRF |
Conductor Type | Copper | Conductor Size | 8-2 AWG |
Rod Size | 3/8 - 1 in | Material | Cast Bronze |
Finish | Tin Coated | Dimensions | 1.96 in L x 1.76 in W x 3.14 in H |
Standards | UL 467 | Application | For Raised Floor Systems |
UPC | 781810828021 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |