![burgstud38hy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153331293.jpg?preset=medium)
HUBBELL 3/8 inch Burndy VERSITAIL Structural Steel Grounding Connector
Description
Structural Steel Grounding Connector; Accommodates: #3 AWG; 3/8" Rod; Copper Coated; Nickel Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hyground®, Versitail™ |
Item Name | Grounding Connector | Type | GSTUD-HY |
Conductor Size | 1/0 AWG - 500 kcmil | Material | Steel |
Finish | Nickel-Plated | Dimensions | 5.81 in L |
Standards | RoHS Compliant | Application | For Compression Connectors and Mechanical Connectors |
UPC | 781810220887 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |