
ABB 1/2 inch-1 inch Blackburn Die Cast Clamp
Description
Waterpipe ground clamp for 10-2 AWG wire size or 1/2 inch to 1 inch water pipe.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Ground Clamps |
Conductor Size | 10-2 AWG | Material | Die-Cast Zinc |
Finish | Galvanic/Electrolytic Zinc Plated | Standards | UL E3060 Listed |
Application | For 1/2 - 1 in Water Pipe | UPC | 783786612307 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 | 1400 - UNIT = 14000 |