ABB 3/4 inch Ground Rod Clamp, Bronze
Description
IBERVILLE® ground rod clamp made of bronze body with brass screws. For connecting grounding conductor to 3/4 inch galvanized steel rod.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Iberville® |
Item Name | Ground Rod Clamp | Type | Ground Rod Clamp |
Conductor Size | 10 AWG Solid - 2 AWG Stranded | Material | Bronze Body, Brass Screw |
Standards | CSA AP58382 Certified | Application | For Connecting Grounding Conductor to either 5/8 in Galvanized Steel Rod or Copper Clad Rod |
UPC | 622538653345 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |