Abbotsford
ibvgrc58

ABB 5/8 inch Ground Rod Clamp, Bronze

Price $13.8412 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CIGRC-58

Description

Ground Rod Clamp (Bronze Body/Brass Screw) Wire Size 8 Solid - 1/0 Stranded, Galvanized Steel 5/8, Copper Clad 5/8.

Specifications

Brand Name ABB Sub Brand Blackburn®, Iberville®
Item Name Ground Rod Clamp Type Ground Rod Clamp
Conductor Size 8 AWG Solid - 1/0 AWG Stranded Material Bronze Body, Brass Screw
Standards CSA AP58382 Certified Application For Connecting Grounding Conductor to either 5/8 in Galvanized Steel Rod or Copper Clad Rod
UPC 622538653581

Packages

1 - UNIT - 1 50 - UNIT = 50