Abbotsford
ilsgt6

ILSCO CANADA GT-6 PermaGround™ Ground Clamp Connector 5/8 in, 3/4 in 2/0 AWG - 250 kcmil

Price $64.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:GT-6

Description

Clamp connector manufactured from copper alloy. Furnished with silicon bronze nut and lock washer. UL 467 Listed for grounding and bonding up to 250 kcmil. Provides maximum conductivity. For clamping parallel cable and wires to pipe or rod in perpendicular orientation. Suitable for direct burial in earth or concrete.

Specifications

Brand Name Ilsco Sub Brand PermaGround™
Type GT:BRONZE PARALLEL CLMP Material Copper
Finish NA Standards CSA File Number:NA;UL Control Number:8M24;UL File Number:E158587;UL / CULUS Specification:UL/cUL 467 Listed
Application Ground Clamp Connector UPC 783669004892

Packages

20 - UNIT - (20)
Customers who bought this item also bought