
ABB 5 ?16 inch-18 Blackburn Grounding Clamp Connector #8 Solid to #2 Stranded
Description
Ground fitting made of malleable iron zinc plated.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Ground Clamp |
Conductor Size | 8 AWG Solid - 2 AWG Stranded | Material | Malleable Iron |
Finish | Galvanic/Electrolytic Zinc Plated | Application | For use on Cable Tray up to 5/32 in Thick |
UPC | 786210101026 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |