
ABB 1-1/2 inch 6-2AWG Straight Connector Ground
Description
Grounding Clamp for K&L Grade Copper Tubing Only, Wire Range 6 - 2, 1-1/2 Inch Straight-Type.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Straight |
Conductor Size | 6-2 AWG | Material | Copper |
Application | For K and L Grade Copper Tubing | UPC | 786210312248 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 3240 - UNIT - 3240 |