ABB 1/2 inch-1 inch Blackburn Waterpipe Ground Clamp
Description
E-Z-Ground® waterpipe ground clamp constructed from steel U-bolt and nut, c/w bronzed aluminium cap and crossbar cadmium plated plus gold chromate finish.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Non Insulated, Waterpipe |
Conductor Type | Bronze | Conductor Size | 21.15 mm² |
Material | Steel | Standards | UL File Number E3060 |
UPC | 786210039022 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 4000 - UNIT = 4000 |