
ABB 1 1/4-2 inch E-Z-Ground Waterpipe Ground Clamp
Description
E-Z-Ground® waterpipe ground clamp constructed from steel U-bolt and nut, c/w bronzed aluminium cap and crossbar cadmium plated plus gold chromate finish.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Non Insulated, Waterpipe |
Conductor Type | Bronze | Conductor Size | 21.15 mm² |
Material | Steel | Finish | Bright Dip |
Standards | UL File Number E3060 | UPC | 786210039039 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 2100 - UNIT = 2100 |