![tab3906](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969524.jpg?preset=medium)
ABB 6 inch Blackburn Waterpipe Ground Clamp, Bronze
Description
Waterpipe ground clamp for 6 inch pipe.
Specifications
Brand Name | ABB | Sub Brand | Furse |
Item Name | Ground Clamp | Type | Ground Clamp |
Conductor Size | 4-4/0 AWG | Material | Bronze |
Finish | Zinc Plated | Dimensions | 8-3/4 in L |
Includes | Bronze Saddle with Steel U-Bolt | Standards | UL 467 |
Application | For 6 in Water Pipe | UPC | 786210039060 |
Packages
1 - UNIT - 1 | 154 - UNIT = 154 |