Abbotsford
tab3906

ABB 6 inch Blackburn Waterpipe Ground Clamp, Bronze

Price $266.9161 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3906-TB

Description

Waterpipe ground clamp for 6 inch pipe.

Specifications

Brand Name ABB Sub Brand Furse
Item Name Ground Clamp Type Ground Clamp
Conductor Size 4-4/0 AWG Material Bronze
Finish Zinc Plated Dimensions 8-3/4 in L
Includes Bronze Saddle with Steel U-Bolt Standards UL 467
Application For 6 in Water Pipe UPC 786210039060

Packages

1 - UNIT - 1 154 - UNIT = 154