
ABB 12 inch E-Z-Ground Waterpipe Ground Clamp, Bronze
Description
E-Z-Ground® waterpipe ground clamp constructed from bronze U-bolt and nut, c/w bronzed aluminium cap and crossbar with a brite dip finish.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Type | Ground Clamp | Conductor Size | 36620 |
Material | Bronze | Finish | Zinc-Plated Plus Gold Chromate |
Standards | UL E3060 | Application | UL Listed for Direct Burial |
UPC | 786210805849 |
Packages
1 - UNIT - 1 |