Abbotsford
tab5tb

ABB 4-5 inch 6-2AWG Thomas&Betts 5-TB Malleable Iron Waterpipe Ground Clamp

Price $224.2603 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5-TB

Description

Waterpipe ground clamp for 4 inch, 4-1/2 inch and 5 inch pipe.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Ground Clamp
Conductor Size 6-2 AWG Finish Zinc-Plated Plus Gold Chromate
Application For 4 in, 4-1/2 in or 5 in Water Pipe UPC 786210000053

Packages

1 - UNIT - 1 4 - UNIT = 4 1500 - UNIT - 15000