ABB GM1-TB Blackburn® Bronze Ground Clamp Connector, 8 SOL - 4 STR
Description
BLACKBURN® GM type ground clamp connector made of bronze. Furnished with silicon bronze bolt, nut and lockwasher. For clamping cable or wire to flat surface.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Clamp Connector | Type | Grounding |
Conductor Size | 8-4 AWG | Material | Silicon Bronze |
For Use With | Flat Conductors | Application | For Clamping Cable or Wire to Flat Surface |
UPC | 786210940151 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 40 - UNIT - 40 |