
ABB GMS1TB Blackburn® Single Tower Ground Clamp 9 Sol - 4 Str
Description
single tower clamp.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Single Tower |
Conductor Size | 8 AWG Solid - 4 AWG Stranded | Rod Size | 0.128 - 0.232 in |
Material | Bronze | Application | For Clamping Cable or Wire |
UPC | 786210960272 |
Packages
1 - UNIT - 1 |