
Description
SG GC003DB GROUND CLAMP
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Ground Clamp | Conductor Size | 12-10 AWG |
Rod Size | 1/2 - 1 in | Material | Bronze |
Dimensions | 19 in L x 11.1 in W x 8-1/2 in H | Application | For Direct Burial |
UPC | 785991919677 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 200 - UNIT = 200 |