![tabgt6tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/395780350.jpg?preset=medium)
ABB GT6TB 2/0-250 kcmil Clamp Ground Connector, Bronze
Description
BLACKBURN® parallel ground clamp connector made of bronze. Bronze Ground Clamp Connector - Conductor Range 2/0 Stranded - 250kcmil, Width 2-1/2 Inches/64mm, Wire Diameter Range .365-.575 Inches, Accommodates Rod 5/8 or 3/4 IPS 3/8
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Conductor Type | Bronze |
Conductor Size | 2/0 AWG Stranded - 250 kcmil | Rod Size | 5/8, 3/4, 3/8 in |
Material | Bronze | Dimensions | 2-1/2 in W |
Standards | CSA Certified, UL Listed | UPC | 786210960357 |
Packages
1 - UNIT - 1 |