![tabgtc23p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964521.jpg?preset=medium)
ABB GTC23P 2/0 str. - 4 sol. Blackburn® Type GTC Tin-Plated Tower Ground Two-Piece Clamp
Description
Bolt has square shank to prevent turning and allow clamp to be tightened with one wrench. They are two-piece clamps for connecting ground lead cable to flat metal surface; ideal for grounding substations on tower footings. Castings are of high-strength, corrosion resistant copper alloy.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Tower Ground Clamp | Type | Non-Insulated |
Conductor Type | Copper Alloy | Conductor Size | 4 AWG Solid, 2/0 AWG Stranded |
Material | Copper Alloy | Series/Model | GTC |
Finish | Tin Plated | Dimensions | 1-41/64 in W x 3/8 in H x 1/4 in T |
Standards | CSA 12798 Certified | Application | For Grounding Substations on Tower Footings |
UPC | 783786145133 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 6000 - UNIT - 6000 |