ABB 5/8 inch Blackburn Ground Rod Clamp, 8 Sol. - 1/0 Str Wire Range, Copper
Description
The BLACKBURN Ground series is designed to provide solutions to insure good ground connection to earth rod and water pipe offered for various sizes of wires. It is made of zinc-steel or brass models and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Rod Clamp | Type | Ground Rod Clamp |
Conductor Size | 8-1/0 AWG | Rod Size | 5/8 in |
Material | Copper | Standards | UL File No. E3060, CSA 12798 Certified |
UPC | 783786800704 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 400 - UNIT = 400 |