Blackburn® Cable Tray Ground Clamp
Description
Superstrut springless channel nut is a ground clamp accessory for easy installation in cable tray rungs. Constructed with malleable iron and is used for #4-4/0 ground wire.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Economical |
Conductor Size | 4 AWG Solid - 4/0 AWG Stranded | Material | Malleable Iron |
Finish | Zinc Plated | Mounting | Screw Mount |
For Use With | Cable Tray | Includes | (1) Superstrut Spingless Channel Nut |
UPC | 622538168603 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 4500 - UNIT = 4500 |