![micgg34h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964692.jpg?preset=medium)
ABB Rod Size 3/4 inch Blackburn Ground Rod Clamps Type GG and GGH - Heavy Duty
Description
Heavy duty ground rod clamp, Blackburn®, Types GG and GGH. Cast of high-strength corrosion-resistant copper alloy; two types of screws available. Type GG has a socket set screw. Type GGH has a hex head bolt. Floating pressure bar distributes pressure evenly over a large area of the ground wire. Axial groove keeps wire and rod in perfect alignment.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Rod Clamp | Type | Type GG, Non-Insulated, Heavy Duty |
Conductor Type | Copper | Conductor Size | 8 AWG Solid - 4/0 AWG Stranded |
Rod Size | 3/4 in | Material | Copper Alloy |
Dimensions | 1-3/8 in L x 1-1/4 in W | Mounting | 1/2-14 x 3 Bolt |
Standards | UL Listed | UPC | 783786126897 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |