
ERICO 5/8 inch Compression Coupler for Copper-Bonded Ground Rod, Pointed, Silicon Bronze
Description
KEY FEATURES AND BENEFITS:• Threadless compression coupler for use with pointed copper-bonded ground rods• Inside of coupler is tapered so ground rod compresses during installation to form an irreversible conductive connection
Specifications
Brand Name | nVent ERICO | Sub Brand | ERICO |
Item Name | Threadless Compression Coupler | Type | Compression Coupler for Copper Bonded Ground Rod |
Thread Size | 5/8 in | Conductor Size | 8 - 2 AWG |
Material | Silicon Bronze | Dimensions | 2 3/4 in L |
For Use With | Pointed Copper Bonded Ground Rods | Standards | CSA 46866, cULus Listed |
UPC | 782856306696 |
Packages
25 - UNIT - (25) |