![tab70cnt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964712.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC 70CNT Blackburn® Threadless Ground Rod Coupling Copper
Description
Threadless coupling for standard copper bonded ground rods. For joining non-threaded, sectional, copper bonded, steel ground rods. Coupling is manufactured of a high-strength, corrosion resistant, silicone bronze.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Threadless Ground Rod Coupling | Type | Ground Rod Accessories |
Material | Copper | Dimensions | 3/4 in dia x 3 in L |
Standards | UL Listed | Application | For Joining Non-Threaded, Copper-Bonded Steel Ground Rods |
UPC | 783786097623 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |