Abbotsford
ges3410gg

ABB 3/4 inch x 10 ft Iberville Galvanized Ground Rod

Price $63.1946 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GR7510

Description

E-Z-GROUND® Galvanized ground rod made of high-strength quality cold drawn steel (1035) hot dip galvanized.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Type Pointed
Nominal Size 3/4 in Overall Length 10 ft
Coating Thickness 4 mil Material Cold Drawn Steel
Finish Hot-Dipped Galvanized Standards UL Listed, CSA Certified, ANSI CI35.30-1979
UPC 783786810208

Packages

1 - UNIT - 1 5 - UNIT = (5) 50 - UNIT = 50