
ABB 5/8 inch E-Z-Ground Copper Bonded Steel Ground Rod
Description
Copper bonded steel ground rod 5/8in.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Rod | Type | Ground Rod |
Nominal Size | 5/8 in | Overall Length | 10 ft |
Material | Steel | Finish | Copper Plated |
Standards | UL File Number E3060 | UPC | 783786800179 |
Packages
5 - UNIT = (5) | 100 - UNIT = 100 |