Abbotsford
eri3410sc

ERICO 3/4 inch x 10 ft ERITECH Copper-Bonded Sectional Ground Rod

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:633400

Description

ERITECH® sectional copper-bonded ground rod, 10 mm plating thickness, 3/4 inch dia, 10 ft length, For use when it is necessary to deep-drive rods, Cold-rolled threads-stronger than cut threads.


Cold-rolled threads with continuous, unbroken grain flows preserve copper coating and are stronger than cut threads

99.9% pure electrolytic copper coating

Rods have a high carbon steel core and tip that provide superior strength when driving

Copper coating will not crack when bent or tear when driven

Minimum copper coating of 10 mils on rods listed to UL® 467

nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end

UL logo and control number where applicable stamped on each rod for easy inspection after installation

UL logo and control number where applicable stamped on each rod for easy inspection after installation

Specifications

Brand Name nVent ERICO Sub Brand ERICO
Type Copper Bonded Ground Rod, Sectional Material Copper-Bonded Steel
Thread Size 3/4 UNC Tensile Strength 80,000 PSI
Standards cULus® UPC 782856306399

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50