Abbotsford
hyd3410sc

CIRCA METALS 3/4 inch x10 ft Hydel Sectional Copper Clad Rods

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:3410SC

Description

Rod copper clad ground 3x10'.

Specifications

Brand Name Hydel Enterprises Item Name Ground Rod
Type Sectional Nominal Size 3 in
Overall Length 10 ft Material Copper
UPC 620757079700

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok