
PANDUIT RGRKCBNJEJY StructuredGround™ RGRKCBNJEJY Busbar and Jumper Kit, Green/Yellow
Description
The RGRKCBNJEJY Equipment Bonding Jumper Kit bonds the rack or cabinet to the MCBN. Engineered to comply with US and International grounding requirements. HTAP is UL Listed and CSA Certified for applications up to 600 V when crimped with Panduit and specified competitor crimping tools, and Panduit crimping dies. Color Green/Yellow
Specifications
Brand Name | Panduit | Sub Brand | StructuredGround™ |
Item Name | Busbar and Jumper Kit | Type | Busbar And Jumper Kit |
Size | 96 in L | Color/Finish | Green/Yellow |
Standards | Buy American Compliant, UL Listed, CSA Certified | Application | For Telecom/Data Center |
UPC | 074983605996 |
Packages
1 - UNIT - 1 |