ABB ELECTRIFICATION CANADA INC 64663 Blackburn®
Description
Metallic Gradient Ground Control Mat 4 x 6 foot. 30 pounds each. Made from 6 inch X 6 inch Welded Mesh - 0.1943 inch diameter. Hardware included - 3 Galvanized 1/2 inch nuts, 3 Galvanized 1/2 inch Flat Washers, 3 Galvanized 1/2 inch X 1-1/2 inch Bolts. Hot Dip Galvanized Welded Mesh Material.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Grounding Mat with Hardware | Type | Grounding Mat |
Length | 6 ft | Width | 4 ft |
Material | Galvanized Steel | Standards | CEC Rule 36-308 Compliant |
Application | For Grounding Device | UPC | 624871034522 |
Packages
1 - UNIT - 1 |