TRYDOR INDUSTRIES FL3H1 1Amp 25000VAC Cooper Bussman Fuse Link
Description
High surge type-H fuse link with copper element, removable head.
Specifications
Brand Name | Cooper Industries | Sub Brand | Edison |
Item Name | Fuse Link | Type | High Surge, Type-H, Universal |
Voltage Rating | 27 kVAC | Amperage Rating | 1 A |
Head Type | Removable | Length | 23 in |
Series/Model | Power | Material | Copper Element |
Standards | IEEE Certified, IEC Rated | Application | For Medium Voltage Fused Cutouts |
Packages
1 - UNIT - 1 |