![mgrfl11k30](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12041372.jpg?preset=medium)
TRYDOR INDUSTRIES FL11K30 23" 30Amp 27kV Bussmann Outdoor Distribution Cutout Fuse Link Buttonhead, Non-Removable
Description
EEI-NEMA type-K fast acting fuse link with universal tin element. For use in open fuse cut-outs. Its voltage ratings up to 27 kV. It can be coordinated with other over current protective devices for sectionalizing to isolate feeder branches.
Specifications
Brand Name | Cooper Industries | Sub Brand | Edison |
Item Name | Fuse Link | Type | Fast Acting, Medium Voltage |
Voltage Rating | 27 kVAC | Amperage Rating | 30 A |
Head Type | Non-Removable Button | Length | 23 in |
Mounting Type | Cut-Out, Open and Enclosed | Series/Model | Power |
For Use With | Over Current Protective Devices | Standards | EEI-NEMA Certified |
Application | For Medium Voltage Fused Cutouts, Utility Substations, Utility Transmission and Distribution |
Packages
1 - UNIT - 1 |