
CIRCA METALS 2.YG 2m Length Hydel Guy Guards, Yellow
Description
Guard guy 2m yellow, made from polyethylene (YG).
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Guy Wire Guard | Length | 6.7 ft |
Material | Plastic | Color/Finish | Yellow |
Application | For Pole Line Hardware | UPC | 620757070967 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |