
CIRCA METALS .167 inch-.198 inch #6 Diameter Hydel Service Grips, Blue
Description
Grips service galvanized steel 167-198, color blue, ASCR 6 std.
Specifications
Brand Name | Hydel | Item Name | Service Grip |
Conductor Size | 6 AWG | Diameter | 0.167 - 0.198 in |
Length | 10 in | Material | Steel |
Color/Finish | Galvanized | Color Code | Blue |
Packaging Quantity | 200/Pack |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 200 - UNIT - 200 |