
CIRCA METALS 23SG .451-.510 Diameter 3/0 Hydel Service Grip, Orange
Description
Grips service galvanized steel, color orange, ASCR 3/0 std.
Specifications
Brand Name | Hydel | Item Name | Service Grip |
Conductor Size | 3/0 AWG | Diameter | 0.451 - 0.510 in |
Length | 23 in | Material | Steel |
Color/Finish | Galvanized | Color Code | Orange |
Packaging Quantity | 50/Pack | Standards | ISO 9001:2000 Certified |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |