Abbotsford
hyd24dg

CIRCA METALS 24DG .289 - .316 Diameter 2 Hydel Service Grip, Red Sparrow

Price $16.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:24DG

Description

Grips service aluminium 289-316, color red sparrow, ASCR 2 std.

Specifications

Brand Name Hydel Item Name Distribution Grip
Conductor Size 2 AWG Diameter 0.289 - 0.316 in
Length 24 in Material Aluminum
Color Code Red Sparrow Packaging Quantity 50/Pack

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50