
CIRCA METALS 34.GH 6” Long 13/16 Bolt Hole Hydel 34GH Guy Hooks
Description
Hook guy 6 bolt 13/16.
Specifications
Brand Name | Hydel | Item Name | Guy Hook |
Hole Size | 13/16 in | Material | Ductile Iron |
Dimensions | 6 in H | UPC | 620757081314 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |