
ABB K133A GUY HOOK5/8 - 3/4 IN
Description
Iron guy hook for use with 5/8 or 3/4 inch bolt. Equipped with teeth to imbed in the wood fibres.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
Item Name | Guy Hook | Hole Size | 5/8 -3/4 in |
Material | Iron | Type | Guy Hooks |
Color/Finish | Silver | UPC | 624871009278 |
Packages
25 - UNIT - (25) |